Natural Stone Color Enhancer and Sealer
Mfr # LC-200-QT
Zoro # G606153886
product price: $68.39
/eaKey Features
For Use On Surface Material
Natural/Manufactured Stone, Concrete, Masonry, Saltillo, Unglazed Tile
Container Size
32 oz
Coverage
300-1000 SF/GAL
Dry Time Recoat
30-60 minutes
Application Method
Spray, Brush or Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-200-QT
Zoro #
G606153886
UPC #
897127002068
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
Natural Stone Color Enhancer and Sealer
For Use On Surface Material
Natural/Manufactured Stone, Concrete, Masonry, Saltillo, Unglazed Tile
Coverage
300-1000 SF/GAL
Dry Time Recoat
30-60 minutes
Application Method
Spray, Brush or Roll
Base Type
Hybrid Based
Features
Outdoor Penetrating Color Enhancer & Sealer
Description
Natural Stone Color Enhancer and Sealer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.