Snacks, PK 50
- Mfr # 32621
- Zoro # G800920710
product price:Â
$
52.95
/pk of 50, $1.06/ea
Key Features
Flavor
Classic
Size
1 oz
Snack Food Type
Chips
Features
Contains Dairy, Contains Nuts
Weight
5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32621
- Zoro #
- G800920710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 oz
Details
- Flavor
- Classic
- Snack Food Type
- Chips
- Item
- Food
- Features
- Contains Dairy, Contains Nuts
- Weight
- 5 lbs
- Capacity
- 1 oz
- Standards
- Contains Nuts
- Packing Type
- Bag
Description
Potato Chips, Product Type Potato Chips, Flavor Classic, Items per Pack 50, Pack Size 50 oz, Item Height 5 in, Item Size 1 oz, Item Width 7 1/2 in, Item Length 16 in, Package Type Bag, Package Quantity 50
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.