Zoro Homepage

Duct Kit, 12 ft. L x 15-1/4 in. D

  • Mfr # 500-26347

  • Zoro # G8383855


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Length
12 ft
Height
14 1/2 in
Depth
15 1/4 in
For Use With
Mfr. No. Premier 170 DF, Mfr. No. Premier 170N, Mfr. No. Premier 80, Premier 170, Premier 80N
Includes
Clamp, Magnetic Quick Connect Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-26347
Zoro #
G8383855
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft
Height
14 1/2 in
Depth
15 1/4 in
Diameter x Thickness
12 x 0.008 in
Thickness
1/64 in
Overall Diameter
12 in
Overall Length
12 ft

Details

Item
Portable Gas Heater Duct Kit
For Use With
Mfr. No. Premier 170 DF, Mfr. No. Premier 170N, Mfr. No. Premier 80, Premier 170, Premier 80N
Includes
Clamp, Magnetic Quick Connect Adapter
Compatible with Product Type
Direct-Fired Portable Gas Ducted & Tent Heaters
Material
Steel
Product Type
Ducting with Adapter
Compatible Mfr. Model Number
Premier 170, Premier 170 DF, Premier 170N, Premier 80, Premier 80N
Ducting Type
Ducting with Adapter

Description

Product Type Ducting with Adapter, Compatible with Product Type Direct-Fired Portable Gas Ducted & Tent Heaters, Compatible Grainger Part Number 16W283, 16W285, 16W287, Compatible Mfr. Model Number Premier 170, Premier 170 DF, Premier 170N, Premier 80, Premier 80N, Overall Diameter 12 in, Overall Length 12 ft, Thickness 1/64 in, Material Steel, Ducting Type Ducting with Adapter, Includes Clamp, Magnetic Quick Connect Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.