This item is Discontinued.

L.B. White Ductable Tent Portable Gas Heater, Liquid Propane, 2,600 cfm, 28 in Wx TS350CSDN22163T

Ductable Tent Portable Gas Heater, Liquid Propane, 2,600 cfm, 28 in Wx (Discontinued)

  • Mfr # TS350CSDN22163T
  • Zoro # G0474026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS350CSDN22163T
Zoro #
G0474026
UPC #
681046000256
Country of Origin
United States

Dimensions

Width
28 in
Length
48 1/2 in
Height
41 in
Min. Cylinder Size
500 gal
Manufacturers Warranty Length
1 yr
Overall Width
48 1/2 in
Minimum Cylinder Size
500 lb
Overall Depth
28 in
Overall Height
41 in
Overall Dimensions - H x W x D
41 in x 48 1/2 in x 28 in

Details

Gas Type
Liquid Propane
BtuH Output
175,000 to 350,000
Air Flow
2,600 cfm
Includes
Gas Hose, Regulator, Remote Thermostat
Amps AC
9 A
Ignition Type
Direct Spark
Item
Portable Gas Ducted Tent and Remediation Heater
Features
Ductable, Self Diagnostic Service Saver, Vent Mode for Simply Circulating Air
Standards
CSA
Heating Area
80,000 sq ft
Heater Voltage
120 V AC
Built-In Thermostat
Yes
Hz
60
Fuel Rate
16.2 lb/hr
Safety Features
(2) High Limit Switches, Air Proving Switch, Enclosed Flame, Gas Control Valve
NEMA Plug Configuration
5-15P
Ignition Power Source
Electric
Built-In Air Pressure Gauge Included
Yes
Digital Temperature Readout Included
No
Power Failure Indicator Included
Yes
Heating Capacity Output
350,000 BtuH
On/Off Switch Included
Yes
Fuel Type
Propane
Air Temperature Rise
130 Degrees F
Heating Method
Enclosed Flame
Product Type
Direct-Fired Portable Gas Ducted & Tent Heater
Thermostat Included
Remote-Mounted
Flame-Out Sensor Included
Yes
Thermal Overheat Protection
Manual Reset
Fuel Gauge Included
No
Fuel Type, Thermostat Included
Propane, Remote-Mounted Thermostat
Frequency
60 Hz
LED Diagnostics Included
Yes
Housing Finish
Tri-shield
Housing Material
Steel
Fuel Consumption
2.75 gph
Firing Type
Direct-Fired
Amperage
9 A
For Use Outdoors
Indoor/Outdoor
Housing Color
White
Automatic Safety Shut-Off Included
No
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Ductable Tent Portable Gas Heater, Gas Type LP, BtuH Output 175,000 to 350,000, Min. Cylinder Size 500 gal., Heating Area 8000 sq. ft., Fuel Rate 16.2 lb./hr., 9 Amps AC, Voltage 120, Built-In Thermostat Yes, Height 32-7/8 In., Width 22-1/3 In., Length 48 In., Air Flow 2600 cfm, 60 Hz, Features Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode for Simply Circulating Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.