Shop L.B. WHITE

Portable Gas Ducted Tent and Remediation Heater, Propane, Direct Spark, 24 1/4 in Wx

  • Mfr # TS170BSPN22168T

  • Zoro # G7555947


product price: 
$
2,511.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Gas Type
Propane, Natural Gas
BtuH Output
170,000
Air Flow
1,200 cfm
Includes
Gas Hose, Regulator
Width
24 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS170BSPN22168T
Zoro #
G7555947
UPC #
681046000119
Country of Origin
United States

Dimensions

Width
24 1/4 in
Length
32 in
Height
32 in
Min. Cylinder Size
100 lb
Manufacturers Warranty Length
2 yr Limited
Overall Height
32 in
Overall Width
32 5/16 in
Duct Diameter
12 in
Overall Dimensions - H x W x D
32 in x 32 5/16 in x 24 5/16 in
Minimum Cylinder Size
100 lb
Overall Depth
24 5/16 in

Details

Gas Type
Propane, Natural Gas
BtuH Output
170,000
Air Flow
1,200 cfm
Includes
Gas Hose, Regulator
Amps AC
5 A
Ignition Type
Direct Spark
Standards
CSA
Item
Portable Heater
Features
2 High Limit Switches for Safety, 99.97% Fuel Efficiency, Centrifugal Blower
Safety Features
(2) High Limit Switches, Enclosed Flame, Gas Control Valve and P.O.L. Valve, Pressure Switch
Hz
60
Fuel Rate
7.9 lb/hr
Heater Voltage
120 V AC
Heating Area
40,000 sq ft
Built-In Thermostat
Yes
NEMA Plug Configuration
5-15P
Air Temperature Rise
130 Degrees F
Thermal Overheat Protection
Manual Reset
LED Diagnostics Included
Yes
Hours on One Filling
12.5 hr
Built-In Air Pressure Gauge Included
Yes
Product Type
Portable Gas Ducted Tent and Remediation Heater
Thermostat Included
Thermostat Included
For Use Outdoors
Indoor/Outdoor
Flame-Out Sensor Included
Yes
Amperage
7.3 A
Power Failure Indicator Included
Yes
Fuel Type, Thermostat Included
Propane, Remote-Mounted Thermostat
Fuel Consumption
7.9 lb/hr
Fuel Type
Propane
Fuel Gauge Included
No
Heating Capacity Output
170,000 BtuH
On/Off Switch Included
Yes
Digital Temperature Readout Included
No
Firing Type
Direct-Fired
Housing Color
White
Housing Finish
Tri-shield
Ignition Power Source
Electronic
Heating Method
Enclosed Flame
Frequency
60 Hz
Housing Material
Steel
Automatic Safety Shut-Off Included
No
For Use Indoors/Outdoors
Indoor, Outdoor
Thermostat Type
Remote-Mounted
Heater Style
Ductable

Description

Ductable Tent Heater, Propane, 170,000 BtuH Output, Fuel Rate 7.9 lb./hr., Voltage 120, 60 Hz, 5 Amps AC, Built-In Thermostat Yes, Height 28.3 In., Width 18.3 In., Length 30.8 In., 1200 CFM, Built-In Features Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode For Simply Circulating Air, Safety Features Enclosed Flame, Air Proving Switch, Two High Limit Switches, Gas Control Valve, and P.O.L. Valve

Ratings & reviews