Portable Gas Ducted Tent and Remediation Heater, Natural Gas, Liquid Propane, Direct Spark

  • Mfr # TS080CSPN22168T
  • Zoro # G8480482
product price: 
$
1,892.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Gas Type
Natural Gas, Liquid Propane
BtuH Output
80,000
Air Flow
450 cfm
Includes
Gas Hose, Regulator
Width
13 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TS080CSPN22168T
Zoro #
G8480482
UPC #
681046000232
Country of Origin
United States
Gas Type
Natural Gas, Liquid Propane
BtuH Output
80,000
Air Flow
450 cfm
Includes
Gas Hose, Regulator
Amps AC
1.5 A
Ignition Type
Direct Spark
Item
Portable Heater
Heating Area
20,000 sq ft
Features
2 High Limit Switches for Safety, 99.97% Fuel Efficiency, Centrifugal Blower
Fuel Rate
3.7 lb/hr
Standards
CSA
Heater Voltage
120 V AC
Safety Features
(2) High Limit Switches, Enclosed Flame, Gas Control Valve and P.O.L. Valve, Pressure Switch
Built-In Thermostat
Yes
Hz
60 Hz
NEMA Plug Configuration
5-15P
For Use Outdoors
Indoor/Outdoor
Housing Finish
Tri-shield
Heating Method
Enclosed Flame
LED Diagnostics Included
Yes
Built-In Air Pressure Gauge Included
Yes
Hours on One Filling
27 hr
Power Failure Indicator Included
Yes
Thermal Overheat Protection
Manual Reset
Thermostat Included
Thermostat Included
Fuel Type
Propane
Frequency
60 Hz
Fuel Consumption
3.7 lb/hr
On/Off Switch Included
Yes
Ignition Power Source
Electronic
Digital Temperature Readout Included
No
Product Type
Portable Gas Ducted Tent and Remediation Heater
Air Temperature Rise
130 Degrees F
Fuel Gauge Included
No
Firing Type
Direct-Fired
Automatic Safety Shut-Off Included
No
Heating Capacity Output
80,000 BtuH
Flame-Out Sensor Included
Yes
Housing Material
Steel
Housing Color
White
Fuel Type, Thermostat Included
Propane, Remote-Mounted Thermostat
Amperage
5 A
For Use Indoors/Outdoors
Indoor, Outdoor
Thermostat Type
Remote-Mounted
Heater Style
Ductable

Dimensions

Width
13 1/2 in
Length
29 1/2 in
Height
22 in
Manufacturers Warranty Length
2 yr Limited
Min. Cylinder Size
100 lb
Overall Width
28 in
Overall Height
22 in
Overall Dimensions - H x W x D
22 in x 28 in x 13 1/2 in
Minimum Cylinder Size
100 lb
Overall Depth
13 1/2 in
Duct Diameter
12 in
Fits Chest Size
2 High Limit Switches for Safety, 99.97% Fuel Efficiency, Centrifugal Blower

Description

Ductable Tent Heater, Propane, 80,000 BtuH Output, Fuel Rate 3.7 lb./hr., Voltage 120, 60 Hz, 1.5 Amps AC, Built-In Thermostat Yes, Height 20 In., Width 13.5 In., Length 29.5 In., 450 CFM, Built-In Features Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode For Simply Circulating Air, Safety Features Enclosed Flame, Air Proving Switch, Two High Limit Switches, Gas Control Valve, and P.O.L. Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.