Heater
- Mfr # Foreman 230 Oil 2.0 LINK(TM) Capable
- Zoro # G123437032
product price:Â
$
7,212.99
/ea
Key Features
Firing Type
Direct-Fired
Air Flow
1,500 cfm
Duct Diameter
12 in
Thermostat Type
Remote-Controlled
Heater Style
Ductable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Foreman 230 Oil 2.0 LINK(TM) Capable
- Zoro #
- G123437032
- UPC #
- -
- Country of Origin
- United States
- Firing Type
- Direct-Fired
- Air Flow
- 1,500 cfm
- Thermostat Type
- Remote-Controlled
- Heater Style
- Ductable
- Thermostat Included
- Thermostat Included
- Finish
- Powder Coated
- Product Type
- Portable Gas Convection Heater
- Fuel Consumption
- 1.7 gph
- Frequency
- 60 Hz
- Control Type
- Thermostat
- Number of Heat Settings
- 1
- Standards
- CSA B140.8-1967(R2015), UL 733-2019
- Item
- Heater
- Fuel Type
- #1 Diesel, #2 Diesel
- Heating Capacity Output
- 230,000 BtuH
- Portability
- Wheeled
- Tank Capacity
- 42 gal
- Amperage
- 3.56 A
Dimensions
- Duct Diameter
- 12 in
- Overall Height
- 44 3/4 in
- Overall Depth
- 61 in
- Overall Width
- 33 1/2 in
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.