Shop L.B. WHITE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heater
- Mfr # Foreman 500 Oil 2.0 LINK(TM) Capable
- Zoro # G223431985
product price:Â
$
10,983.99
/ea
Key Features
Product Type
Portable Gas Convection Heater
Fuel Type
#1 Diesel, #2 Diesel
Number of Heat Settings
1
Duct Diameter
12 in
Thermostat Type
Remote-Controlled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Foreman 500 Oil 2.0 LINK(TM) Capable
- Zoro #
- G223431985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Diameter
- 12 in
- Overall Depth
- 84 1/2 in
- Overall Width
- 33 1/4 in
- Overall Height
- 52 1/2 in
Details
- Product Type
- Portable Gas Convection Heater
- Fuel Type
- #1 Diesel, #2 Diesel
- Number of Heat Settings
- 1
- Thermostat Type
- Remote-Controlled
- Item
- Heater
- Fuel Consumption
- 3.6 gph
- Heater Style
- Ductable
- Finish
- Powder Coated
- Heating Capacity Output
- 500,000 BtuH
- Amperage
- 3.75 A
- Tank Capacity
- 60 gal
- Control Type
- Thermostat
- Standards
- CSA B140.8-1967(R2015), UL 733-2019
- Firing Type
- Direct-Fired
- Air Flow
- 2,350 cfm
- Frequency
- 60 Hz
- Thermostat Included
- Thermostat Included
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.