Heater
- Mfr # Norseman 200 Plus
- Zoro # G423431396
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Heating Capacity Output
200,000 BtuH
Firing Type
Direct-Fired
Standards
ANSI Z83.7, CSA 2.14, CSAus
Overall Depth
18 in
Fuel Type
LP Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Norseman 200 Plus
- Zoro #
- G423431396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 13 in
- Overall Height
- 24 in
- Fits Chest Size
- Built to Last with Cast Iron Burners, One-Piece Body, and the Heaviest Gauge Steel in the Class, Lightweight Design at Less than 35 lb, No Electricity Required
Details
- Heating Capacity Output
- 200,000 BtuH
- Firing Type
- Direct-Fired
- Standards
- ANSI Z83.7, CSA 2.14, CSAus
- Fuel Type
- LP Gas
- Item
- Heater
- Fuel Consumption
- 9.3 lb/hr
- Product Type
- Portable Gas Convection Heater
- Number of Heat Settings
- 1
- Ignition Type
- Piezo
- Features
- Built to Last with Cast Iron Burners, One-Piece Body, and the Heaviest Gauge Steel in the Class, Lightweight Design at Less than 35 lb, No Electricity Required
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.