Heater
- Mfr # Norseman 250
- Zoro # G023436807
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Ignition Type
Standing Pilot
Overall Width
13 in
Fuel Consumption
11.6 lb/hr
Fuel Type
LP Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Norseman 250
- Zoro #
- G023436807
- UPC #
- -
- Country of Origin
- United States
- Ignition Type
- Standing Pilot
- Fuel Consumption
- 11.6 lb/hr
- Fuel Type
- LP Gas
- Heating Capacity Output
- 250,000 BtuH
- Firing Type
- Direct-Fired
- Features
- Built to Last with Cast Iron Burners, One-Piece Body, and the Heaviest Gauge Steel in the Class, Lightweight Design at Less than 35 lb, No Electricity Required
- Standards
- ANSI Z83.7, CSA 2.14, CSAus
- Product Type
- Portable Gas Convection Heater
- Item
- Heater
- Number of Heat Settings
- 1
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 13 in
- Overall Height
- 24 in
- Fits Chest Size
- Built to Last with Cast Iron Burners, One-Piece Body, and the Heaviest Gauge Steel in the Class, Lightweight Design at Less than 35 lb, No Electricity Required
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.