Shop L.B. WHITE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heater
- Mfr # Tradesman K650
- Zoro # G623433855
product price:Â
$
4,889.99
/ea
Key Features
Amperage
7.1 A
Overall Depth
69 1/5 in
Product Type
Portable Gas Convection Heater
Fuel Consumption
4.9 gph
Firing Type
Direct-Fired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Tradesman K650
- Zoro #
- G623433855
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Heater
- Amperage
- 7.1 A
- Product Type
- Portable Gas Convection Heater
- Fuel Consumption
- 4.9 gph
- Firing Type
- Direct-Fired
- Tank Capacity
- 50 gal
- Portability
- Wheeled
- Number of Heat Settings
- 1
- Standards
- U.S./CA Certified
- On/Off Switch Included
- Yes
- Heating Capacity Output
- 650,000 BtuH
- Air Flow
- 3,600 cfm
- Built-In Air Pressure Gauge Included
- Yes
- Fuel Type
- Kerosene
- Thermostat Included
- Thermostat Included
Dimensions
- Overall Depth
- 69 1/5 in
- Overall Height
- 48 7/10 in
- Overall Width
- 3 4/5 in
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.