Shop L.B. WHITE
See all product information
Create Account
Heater
- Mfr # Tradesman K75
- Zoro # G523431296
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
5 gal
Overall Depth
32 in
Overall Height
16 4/5 in
Fuel Consumption
0.6 gph
Thermostat Included
Thermostat Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Tradesman K75
- Zoro #
- G523431296
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tank Capacity
- 5 gal
- Item
- Heater
- Fuel Consumption
- 0.6 gph
- Thermostat Included
- Thermostat Included
- Number of Heat Settings
- 1
- On/Off Switch Included
- Yes
- Product Type
- Portable Gas Convection Heater
- Heating Capacity Output
- 75,000 BtuH
- Air Flow
- 265 cfm
- Amperage
- 1.6 A
- Fuel Type
- Kerosene
- Built-In Air Pressure Gauge Included
- Yes
- Firing Type
- Direct-Fired
- Standards
- U.S./CA Certified
Dimensions
- Overall Depth
- 32 in
- Overall Height
- 16 4/5 in
- Overall Width
- 11 4/5 in
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.