Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Enclose Flame Gas Heater, 120V AC, 1 Phase

  • Mfr # TS040

  • Zoro # G100489801


product price: $1,438.99
/ea
Free Shipping & Returns

Key Features

Air Flow
330 cfm
Includes
Hose, Regulator, Thermostat
Heating Method
Fan Forced
Number of Heat Settings
1
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS040
Zoro #
G100489801
UPC #
10681046000123
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
16 13/64 in x 14 1/2 in x 24 13/16 in
Overall Width
14 1/2 in
Manufacturers Warranty Length
2 yr
Overall Depth
24 13/16 in
Overall Height
16 13/64 in
Duct Diameter
8 in

Details

Air Flow
330 cfm
Includes
Hose, Regulator, Thermostat
Heating Method
Fan Forced
Number of Heat Settings
1
Voltage
120V AC
NEMA Plug Configuration
Hardwired
Thermostat Included
Included
Wattage Output
60 W
Thermal Overheat Protection
Manual Reset
Item
Portable Enclose Flame Gas Heater
Amperage
2.6 A
Housing Color
White
Heating Capacity
40,000 BtuH
Portability
Handheld Portable
For Use Outdoors
Indoor/Outdoor
Frequency
60 Hz
Phase
1
Air Temp. Rise
130 Degrees F
Standards
ANSI Z83.7-2017, CSA 2.14-2017
Housing Finish
Tri-shield
Oscillation
Non-Oscillating
Voltage, Phase
120V AC, 1-Phase
Ignition Power Source
Electrical Spark
Fuel Consumption
1.86 lb/hr
Firing Type
Direct-Fired
Hours on One Filling
6 hr, 8 hr
Fuel Type
Propane
Air Temperature Rise
130 Degrees F
Heating Capacity Output
40,000 BtuH
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Portable Enclose Flame Gas Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.