This item is Discontinued.

L.B. White Ductable Tent Portable Gas Heater, Natural Gas, 170,000 BtuH, 32" L TS170ASNN220097

Ductable Tent Portable Gas Heater, Natural Gas, 170,000 BtuH, 32" L (Discontinued)

  • Mfr # TS170ASNN220097
  • Zoro # G2249007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS170ASNN220097
Zoro #
G2249007
UPC #
681046000218
Country of Origin
United States

Dimensions

Width
24-1/4"
Length
32"
Height
32"
Manufacturers Warranty Length
1 yr
Min. Cylinder Size
None

Details

Gas Type
Natural Gas
BtuH Output
170,000
Air Flow
1,200 cfm
Amps AC
5
Features
Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode for Simply Circulating Air
Fuel Rate
170 cu ft/hr
Hz
60
Built-In Thermostat
Yes
Item
Ductable Tent Portable Gas Heater
Heater Voltage
120 V AC
Safety Features
Enclosed Flame, Air Proving Switch, (2) High Limit Switches, Gas Control Valve
Heating Area
4,000 sq ft
Standards
CSA

Description

Ductable Tent Portable Gas Heater, Heating Area 4,000 sq ft, Air Flow 1,200 cfm, Heater Voltage 120 V AC, Manufacturers Warranty Length 1 yr, Features Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode for Simply Circulating Air, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.