Portable Gas Torpedo Heater, Liquid Propane, Direct Spark, 10 in Wx 24 in L

  • Mfr # CP170ESPN21163T

  • Zoro # G7516993


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Liquid Propane
BtuH Output
125,000 to 170,000
Air Flow
550 cfm
Includes
Gas Hose, Regulator
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP170ESPN21163T
Zoro #
G7516993
UPC #
681046000072
Country of Origin
United States

Dimensions

Width
10 in
Length
24 in
Height
16 in
Min. Cylinder Size
100 lb
Manufacturers Warranty Length
2 yr heater, 1 yr parts
Overall Height
16 in
Overall Width
9 1/2 in
Minimum Cylinder Size
100 lb
Overall Depth
24 in
Overall Dimensions - H x W x D
16 in x 9 1/2 in x 24 in

Details

Gas Type
Liquid Propane
BtuH Output
125,000 to 170,000
Air Flow
550 cfm
Includes
Gas Hose, Regulator
Amps AC
2.1 A
Ignition Type
Direct Spark
Fuel Rate
7.2 lb/hr
Built-In Thermostat
Yes
Heater Voltage
120 V AC
Features
Electronic Spark Ignition, Heavy Gauge Combustion Chamber, Thermostatic Temperature Control, Tri-Shield Finish, Variable Output
Heating Area
4,000 sq ft
Safety Features
Gas Control Valve, High Limit Switch, P.O.L. Valve
Item
Portable Gas Torpedo Heater
Hz
60
Standards
ANSI Z83.7, CSA 2.14
NEMA Plug Configuration
5-15P
Housing Finish
Tri-shield(TM)
Power Failure Indicator Included
No
Digital Temperature Readout Included
No
Ignition Power Source
Electric
Automatic Safety Shut-Off Included
Yes
Thermostat Included
Unit-Mounted
Heating Capacity Output
170,000 BtuH
Fuel Type, Ignition Type, Ignition Power Source
Propane, Direct Spark, Electric
Frequency
60 Hz
Fuel Type
Propane
On/Off Switch Included
Yes
Fuel Consumption
7.2 lb/hr
Housing Color
White
Firing Type
Direct-Fired
LED Diagnostics Included
No
Heating Method
Fan Forced
Amperage
1 A
For Use Outdoors
Indoor/Outdoor
Fuel Gauge Included
No
Flame-Out Sensor Included
Yes
Housing Material
Steel
Thermal Overheat Protection
Automatic Reset
Built-In Air Pressure Gauge Included
Yes
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 170,000 BtuH, Heating Area 4,000 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Unit-Mounted, Overall Height 16 in, Overall Width 9 1/2 in, Overall Depth 24 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included Yes, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.