This item is Discontinued.

L.B. White Portable Natural Gas Radiant Heater, 125000 BTU Sun Blast 125N

This item is Discontinued.

L.B. White

Portable Natural Gas Radiant Heater, 125000 BTU (Discontinued)

Mfr # Sun Blast 125N
Zoro # G202647062
UPC # 10681046000611
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Sun Blast 125N
Zoro #
G202647062
UPC #
10681046000611
Country of Origin
China

Details

Item
Radiant Heater Btu
Weight
43.5 lbs

Description

THESE SUN BLAST HEATERS PROVIDE 360° RADIANT HEATING AND DON'T REQUIRE ELECTRICITY. THEIR RUGGED CONSTRUCTION MAKES THEM DURABLE FOR ANY CONSTRUCTION SITE. RADIANT HEATERS HEAT LIKE THE SUN, HEATING OBJECTS NOT THE AIR. FEATURES:
    LP (LIQUID PROPANE) AND NG (NATURAL GAS) MODELS AVAILABLE NO ELECTRICITY REQUIRED EASY TO TRANSPORT SAFETY FEATURES SHUT PRODUCTS DOWN WHEN NEEDED RADIANT HEAT IS UNAFFECTED BY WIND OR RAIN LIGHTWEIGHT FOR EASY MANEUVERABILITY PIEZO PILOT IGNITION IMPROVED DESIGN OVER COMPETITIVE MODELS PREVENTS CARBON BUILD-UP FOR LONGER RUN TIME DIRECT-FIRED = 99.97% FUEL EFFICIENCY TIP OVER SWITCH SHUTS PRODUCT DOWN FOR SAFETY HIGH TEMPERATURE PAINT 2 YEAR LIMITED

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.