1 in Torx Machine Screw, Bronze Plated Bronze
Mfr # 5030TORX10
Zoro # G3773289
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Fastener Length
1 in
Material
Bronze
Finish
Bronze Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030TORX10
Zoro #
G3773289
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
Torx
Material
Bronze
Finish
Bronze Plated
Item
Machine Screw
Description
Satin Bronze Screws 5030TORX10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.