
1250 Series Hold Open Arm with 62A Parallel Arm Shoe, Dark Bronze Painted Finish
Mfr # 1250-3049/PA 695
Zoro # G716468528
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Housing Length
10 in
Closer Series
1250
Housing Depth
2.38 in
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250-3049/PA 695
Zoro #
G716468528
UPC #
197163366132
Country of Origin
Japan
Dimensions
Housing Length
10 in
Housing Depth
2.38 in
Housing Height
1.88 in
Details
Hand Orientation
Non-Handed
Closer Series
1250
Closer Type
Surface
Item
Door Closer Arms
Material
Varies
Finish
Sprayed Dark Bronze
Color
Sprayed Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.