Zoro Homepage

1250 Series Surface Mounted Closers

  • Mfr # 1250-EDA 689

  • Zoro # G210052452


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
1250 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250-EDA 689
Zoro #
G210052452
UPC #
197163215874
Country of Origin
Mexico

Details

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
1250 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Non-Handed
Application
Surface Closers

Description

Grade 1 Heavy Duty Regular Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Parallel Arm Heavy Duty with 180 Deg. Swing, Adjustable Backcheck, No Cover, Size 1 to 5, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.