1250 Series Surface Mounted Closers
- Mfr # 1250-SCUSH 689
- Zoro # G110053054
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1250-SCUSH 689
- Zoro #
- G110053054
- UPC #
- 197163215904
- Country of Origin
- Mexico
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- Includes
- Surface Closers
- Application
- Surface Closers
- Door Handing
- Non-Handed
- For Use With
- 1250 Series Surface Mounted Closers
Description
Grade 1 Stop Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Parallel Arm Spring Stop with 110 Deg. Swing, Spring Stop, Adjustable Backcheck, No Cover, Size 1 to 5, Aluminum Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.