Zoro Homepage

1250 Series Surface Mounted Closers

  • Mfr # 1250-SCUSH 695

  • Zoro # G410053051


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Application
Surface Closers
Includes
Surface Closers
For Use With
1250 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250-SCUSH 695
Zoro #
G410053051
UPC #
197163215911
Country of Origin
Mexico

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Application
Surface Closers
Includes
Surface Closers
For Use With
1250 Series Surface Mounted Closers
Door Handing
Non-Handed

Description

Grade 1 Stop Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Parallel Arm Spring Stop with 110 Deg. Swing, Spring Stop, Adjustable Backcheck, No Cover, Size 1 to 5, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.