Shop LCN
See all product information
Create Account
1250 Series Surface Mounted Closers
- Mfr # 1250-SHCUSH 689
- Zoro # G310053175
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
1250 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1250-SHCUSH 689
- Zoro #
- G310053175
- UPC #
- 197163215928
- Country of Origin
- Mexico
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- For Use With
- 1250 Series Surface Mounted Closers
- Door Handing
- Non-Handed
- Includes
- Surface Closers
- Application
- Surface Closers
Description
Grade 1 Hold Open and Stop Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Parallel Arm Spring and Hold Open with 110 Deg. Swing, 110 Deg. T Turn Hold Open, Spring Stop, Adjustable Backcheck, No Cover, Size 1 to 5, Aluminum Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.