Zoro Homepage

1260 Series Surface Mounted Closers

  • Mfr # 1261-H 693

  • Zoro # G810071013


product price: $256.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black Painted
Finish
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-H 693
Zoro #
G810071013
UPC #
197163303595
Country of Origin
United States

Details

Color
Black Painted
Finish
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers
Door Handing
Non-Handed

Description

The LCN 1260 Series is a light to medium duty Grade 1 cast iron closer designed to fit into the most common commercial footprint. The 1260 is adjustable from spring sizes 1 to 5 and offers a complete line of regular and extra duty arms. The 1260 features a full compliment bearing, 1-3/8 In. diameter piston and a 5/8 In. diameter single heat treated pinion journal. The non-handed design along with the peel-n-stick template with a 3/4 In. x 9-1/16 In. mounting hole pattern make for an easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.