Zoro Homepage

1261-EDA DKBRZ Surface Closers

  • Mfr # 1261-EDA 695

  • Zoro # G610059136


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Material
Varies
For Use With
1260 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-EDA 695
Zoro #
G610059136
UPC #
197163190973
Country of Origin
United States

Details

Color
Dark Bronze Painted
Material
Varies
For Use With
1260 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Parallel Arm Mounting, 120 Degree, Size 1 to 5, No Cover, All Weather Fluid, Dark Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.