Zoro Homepage

1261-HCUSH AL Surface Closers

  • Mfr # 1261-HCUSH 689

  • Zoro # G510059236


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
Door Handing
Non-Handed
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-HCUSH 689
Zoro #
G510059236
UPC #
197163189274
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
Door Handing
Non-Handed
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers

Description

Grade 1 Surface Door Closer, Hold Open Cush-N-Stop Arm, Push Side Parallel Arm Mounting, 110 Degree, Size 1 to 5, No Cover, All Weather Fluid, Aluminum Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.