
1261-HCUSH DKBRZ Surface Closers
Mfr # 1261-HCUSH 695
Zoro # G910059218
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Material
Varies
Door Handing
Non-Handed
Fire Rated
No
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1261-HCUSH 695
Zoro #
G910059218
UPC #
197163189281
Country of Origin
United States
Details
Color
Dark Bronze Painted
Material
Varies
Door Handing
Non-Handed
Fire Rated
No
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers
Description
Grade 1 Surface Door Closer, Hold Open Cush-N-Stop Arm, Push Side Parallel Arm Mounting, 110 Degree, Size 1 to 5, No Cover, All Weather Fluid, Dark Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.