Zoro Homepage

1261-LONG AL Surface Closers

  • Mfr # 1261-LONG 689

  • Zoro # G010055752


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
1260 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-LONG 689
Zoro #
G010055752
UPC #
197163189922
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
1260 Series Surface Mounted Closers

Description

Grade 1 Surface Door Closer, Long Arm, Push Side Top Jamb Mounting, 180 Degree, Size 1 to 5, No Cover, All Weather Fluid, Aluminum Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.