Zoro Homepage

1261-Rw/62A DKBRZ SRI Surface Closers

  • Mfr # 1261-RW/62A 695 SRI

  • Zoro # G910055982


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Material
Varies
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
For Use With
1260 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-RW/62A 695 SRI
Zoro #
G910055982
UPC #
197163189311
Country of Origin
United States

Details

Color
Dark Bronze Painted
Material
Varies
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
For Use With
1260 Series Surface Mounted Closers
Includes
Surface Closers

Description

Grade 1 Surface Door Closer, Regular Arm, 62A Shoe, Push Side Parallel Arm Mounting, 180 Degree, Size 1 to 5, No Cover, All Weather Fluid, Special Rust Inhibitor, Dark Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.