Zoro Homepage

1261-Rw/PA BRASS Surface Closers

  • Mfr # 1261-RW/PA 696

  • Zoro # G710056172


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass Painted
Material
Varies
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-RW/PA 696
Zoro #
G710056172
UPC #
197163189373
Country of Origin
United States

Details

Color
Satin Brass Painted
Material
Varies
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers
Door Handing
Non-Handed

Description

Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Tri Mount Mounting, 180 Degree, Size 1 to 5, No Cover, All Weather Fluid, Satin Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.