
1261-Rw/PA LTBRZ Surface Closers
Mfr # 1261-RW/PA 691
Zoro # G910056170
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Color
Light Bronze Painted
Material
Varies
Door Handing
Non-Handed
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1261-RW/PA 691
Zoro #
G910056170
UPC #
197163189342
Country of Origin
United States
Details
Color
Light Bronze Painted
Material
Varies
Door Handing
Non-Handed
Includes
Surface Closers
For Use With
1260 Series Surface Mounted Closers
Description
Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Tri Mount Mounting, 180 Degree, Size 1 to 5, No Cover, All Weather Fluid, Light Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.