Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1450-EDA BLACK Surface Closers

  • Mfr # 1450-EDA 693

  • Zoro # G910056644


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
1450 Series Surface Mounted Closers
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450-EDA 693
Zoro #
G910056644
UPC #
197163190614
Country of Origin
United States

Details

Color
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
1450 Series Surface Mounted Closers
Door Handing
Non-Handed

Description

Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Extra Duty Double Lever Arm, Non-Handed, Slim Plastic Cover, Black Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.