Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1450 EDA DKB TBWMS

  • Mfr # 1450EDADKBRZ

  • Zoro # G211775411


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450EDADKBRZ
Zoro #
G211775411
UPC #
-
Country of Origin
United States

Description

1450 SeriesCast Aluminum CloserThe 1450 Series cast aluminum closer was specially designed to deliver consistent, dependable, long-term performance in frequently-used, low-abusive traffic areas. The patented design, featuring the industry's most common hole pattern, is an excellent choice for a range of applications - from aftermarket replacement to aluminum store fronts, to new construction projects - anywhere quality, reliability and value are important.Specifications: Certifications:Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act Body Construction:Cast Aluminum BodyFull Complement Bearing1-1/4'' Diameter Piston5/8'' Diameter Single Heat Treated Pinion Journal Fluid:All Weather Fluid Handing:Non-Handed Templating:Peel-n-Stick templates - 3/4'' x 12'' Mounting Hole Pattern Size:Adjustable Spring Size 1-6 Warranty:25 years Cover:Slim Line Plastic, StandardFull Plastic and Metal, Optional Fasteners:Universal Screw Pack UNIV Mounting:Hinge Pull Side, Top Jamb Push Side, Parallel Arm Push Side Arms:Standard regular pull side, and top jamb Finishes/Colors/Powder Coat:Aluminum 689Statuary Bronze 690Light Bronze 691Black 693Dark Bronze 695Brass 696Custom colors optionalOptional SRI primer - powder coat only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.