1450-Rw/PA LH AL MC Surface Closers

  • Mfr # 1450-RW/PA LH 689 MC

  • Zoro # G010056339


product price: $243.81
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
For Use With
1450 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450-RW/PA LH 689 MC
Zoro #
G010056339
UPC #
197163190669
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
For Use With
1450 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Left Hand

Description

Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Double Lever Arm with Parallel Bracket, Left Hand, Full Metal Cover, Aluminum Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.