
1450 Series Hold Open Arm with 62PA Parallel Arm Shoe, Aluminum Painted Finish
Mfr # 1450-3049/PA 689
Zoro # G716468467
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Closer Series
1450
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Housing Height
3.62 in
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1450-3049/PA 689
Zoro #
G716468467
UPC #
197163366361
Country of Origin
Japan
Dimensions
Housing Height
3.62 in
Housing Length
22.69 in
Housing Depth
2.62 in
Details
Item
Door Closer Arms
Closer Series
1450
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Closer Type
Surface
Color
Satin Aluminum
Material
Varies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.