1450 Series Surface Mounted Closers
Mfr # 1450-CUSH 689 FC
Zoro # G210053169
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
For Use With
1450 Series Surface Mounted Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450-CUSH 689 FC
Zoro #
G210053169
UPC #
197163216635
Country of Origin
Mexico
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
For Use With
1450 Series Surface Mounted Closers
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
Description
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Double Lever Arm, Soffit Stop, Non-Handed, Full Plastic Cover, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.