Shop LCN
See all product information
Create Account
1450 Series Surface Mounted Closers
- Mfr # 1450-CUSH 689
- Zoro # G910053216
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
For Use With
1450 Series Surface Mounted Closers
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450-CUSH 689
- Zoro #
- G910053216
- UPC #
- 197163216628
- Country of Origin
- Mexico
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- Material
- Varies
- For Use With
- 1450 Series Surface Mounted Closers
- Door Handing
- Non-Handed
- Includes
- Surface Closers
- Application
- Surface Closers
Description
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Double Lever Arm, Soffit Stop, Non-Handed, Slim Plastic Cover, Aluminum Painted Finish