1450 Series Surface Mounted Closers
Mfr # 1450-EDA 696
Zoro # G110070990
product price: $271.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
Varies
Includes
Surface Closers
For Use With
1450 Series Surface Mounted Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450-EDA 696
Zoro #
G110070990
UPC #
197163303823
Country of Origin
United States
Details
Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
Varies
Includes
Surface Closers
For Use With
1450 Series Surface Mounted Closers
Door Handing
LH
Description
The LCN Cast Aluminum Series closers were specially designed to deliver consistent, dependable, long lasting performance while offering high quality, effective solutions. This series of closers features a cast aluminum body, full compliment bearing, peel-n-stick templates and are offered in six standard finishes, as well as custom colors. The 1450 Series Medium Duty Closer is designed for frequent use and low abusive traffic areas, ideal for aluminum storefronts and interior offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.