Zoro Homepage

1450 Series Surface Mounted Closers

  • Mfr # 1450-HEDA LH 695

  • Zoro # G510052893


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Door Handing
Left Hand
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450-HEDA LH 695
Zoro #
G510052893
UPC #
197163216673
Country of Origin
Mexico

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Door Handing
Left Hand
Includes
Surface Closers
For Use With
1450 Series Surface Mounted Closers
Application
Surface Closers

Description

Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Extra Duty Hold Open Double Lever Arm, Left Hand, Slim Plastic Cover, Dark Bronze Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.