1450 Series Surface Mounted Closers
Mfr # 1450-HEDA RH 695
Zoro # G810052876
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Door Handing
Right Hand
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450-HEDA RH 695
Zoro #
G810052876
UPC #
197163216680
Country of Origin
Mexico
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Door Handing
Right Hand
Includes
Surface Closers
Application
Surface Closers
For Use With
1450 Series Surface Mounted Closers
Description
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Extra Duty Hold Open Double Lever Arm, Right Hand, Slim Plastic Cover, Dark Bronze Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.