1450 Series Surface Mounted Closers
Mfr # 1450-LONG 689
Zoro # G010053024
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Application
Surface Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450-LONG 689
Zoro #
G010053024
UPC #
197163217380
Country of Origin
Mexico
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Application
Surface Closers
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
1450 Series Surface Mounted Closers
Description
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Double Lever Arm Long, Non-Handed, Slim Plastic Cover, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.