
1460-3049CNS US3 Door Closer Arms
Mfr # 1460-3049CNS 632
Zoro # G010057145
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Material
Brass
Hand Orientation
Non-Handed
For Use With
1460 Series Surface Mounted Closers
Includes
Door Closer Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460-3049CNS 632
Zoro #
G010057145
UPC #
197163180363
Country of Origin
United States
Details
Finish
Bright Brass
Material
Brass
Hand Orientation
Non-Handed
For Use With
1460 Series Surface Mounted Closers
Includes
Door Closer Arms
Description
Hold Open Cush Arm for 1460 Series, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.