Zoro Homepage

1460 Series Surface Mounted Closers

  • Mfr # 1461-H 690

  • Zoro # G510070903


product price: $399.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Statuary Bronze
Finish
Statuary Bronze
Material
Varies
Door Handing
Left Hand
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-H 690
Zoro #
G510070903
UPC #
197163303854
Country of Origin
United States

Details

Color
Statuary Bronze
Finish
Statuary Bronze
Material
Varies
Door Handing
Left Hand
Includes
Surface Closers
For Use With
1460 Series Surface Mounted Closers

Description

The LCN 1460 Series is designed for maximum versatility, available with multiple cover options, it can be used for both commercial and institutional applications. This Grade 1 closer features a cast iron body with a full compliment bearing, 1-1/4 In. diameter piston, 3/4 In. diameter single heat treated pinion journal and all weather fluid. Spring size is adjustable from size 1 to 6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.