Shop LCN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1460 Series Surface Mounted Closers
- Mfr # 1461-HD/PA 689
- Zoro # G210071477
product price:Â
$
407.99
/ea
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1461-HD/PA 689
- Zoro #
- G210071477
- UPC #
- 197163303397
- Country of Origin
- United States
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- Material
- Varies
- For Use With
- 1460 Series Surface Mounted Closers
- Includes
- Surface Closers
- Door Handing
- Non-Handed
Description
The LCN 1460 Series is designed for maximum versatility, available with multiple cover options, it can be used for both commercial and institutional applications. This Grade 1 closer features a cast iron body with a full compliment bearing, 1-1/4 In. diameter piston, 3/4 In. diameter single heat treated pinion journal and all weather fluid. Spring size is adjustable from size 1 to 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.