Zoro Homepage

1460 Series Surface Mounted Closers

  • Mfr # 1461-LONG 693

  • Zoro # G210052957


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Finish
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
1460 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-LONG 693
Zoro #
G210052957
UPC #
197163216697
Country of Origin
Mexico

Details

Color
Black Painted
Finish
Black Painted
Material
Varies
Includes
Surface Closers
For Use With
1460 Series Surface Mounted Closers
Application
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Long, Slim Plastic Cover, 180 Deg. Swing, Black Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.