1460 Series Surface Mounted Closers
Mfr # 1461-RW/62A 695
Zoro # G510052824
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461-RW/62A 695
Zoro #
G510052824
UPC #
197163215829
Country of Origin
Mexico
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Door Handing
Non-Handed
Application
Surface Closers
Includes
Surface Closers
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm, Slim Plastic Cover, 180 Deg. Swing, With 62A Auxiliary Shoe, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.