1460 Series Surface Mounted Closers
Mfr # 1461-SCUSH 693 FC
Zoro # G510053319
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Finish
Black Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461-SCUSH 693 FC
Zoro #
G510053319
UPC #
197163215843
Country of Origin
Mexico
Details
Color
Black Painted
Finish
Black Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Application
Surface Closers
Includes
Surface Closers
Door Handing
Non-Handed
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Stop, Spring Stop, Full Plastic Cover, 100 Deg. Swing, Spring Cush-n-Stop Arm, Black Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.