Zoro Homepage

1460 Series Surface Mounted Closers

  • Mfr # 1461-SHCUSH 696

  • Zoro # G410053266


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-SHCUSH 696
Zoro #
G410053266
UPC #
197163215850
Country of Origin
Mexico

Details

Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Non-Handed
Application
Surface Closers

Description

Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Stop and Friction Hold, Hold Open, Spring Stop, Slim Plastic Cover, 100 Deg. Swing, Spring Hold Open Cush-n-Stop Arm, Satin Brass Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.