Zoro Homepage

1460T Series Surface Mounted Closers

  • Mfr # 1460T-H 695

  • Zoro # G210071101


product price: $474.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
VARIES
Includes
Surface Closers
For Use With
1460T Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460T-H 695
Zoro #
G210071101
UPC #
197163303380
Country of Origin
United States

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
VARIES
Includes
Surface Closers
For Use With
1460T Series Surface Mounted Closers
Door Handing
Non-Handed

Description

The 1460T Series is a universal slim line, single lever track arm door closer designed for interior use on narrow head frames and top rails. The 1460T Series is Grade 1, featuring a cast iron body with all weather fluid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.