Zoro Homepage

1460T Series Surface Mounted Closers

  • Mfr # 1460T-H BUMPER 689

  • Zoro # G610071138


product price: $483.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
Door Handing
Non-Handed
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460T-H BUMPER 689
Zoro #
G610071138
UPC #
197163303601
Country of Origin
United States

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Material
VARIES
Door Handing
Non-Handed
Includes
Surface Closers
For Use With
1460T Series Surface Mounted Closers

Description

The 1460T Series is a universal slim line, single lever track arm door closer designed for interior use on narrow head frames and top rails. The 1460T Series is Grade 1, featuring a cast iron body with all weather fluid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.