Zoro Homepage

1461-CUSH BLACK DS Surface Closers

  • Mfr # 1461-CUSH 693 DS

  • Zoro # G910057405


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Material
Varies
Door Handing
Non-Handed
For Use With
1460 Series Surface Mounted Closers
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-CUSH 693 DS
Zoro #
G910057405
UPC #
197163189953
Country of Origin
United States

Details

Color
Black Painted
Material
Varies
Door Handing
Non-Handed
For Use With
1460 Series Surface Mounted Closers
Includes
Surface Closers

Description

Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty, Dead Stop, Designer Metal Cover, 100 Deg. Swing, Cush Arm, Black Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.